Liquid Line Filter Dryer, 4.4in L, 500 psi
Mfr # PF-052 FILTER
Zoro # G610839325
product price: $54.29
/eaKey Features
Standards
UL Listed
Product Type
Liquid Line Filter Dryer
Connection Size
1/4 in
Overall Length
4.4 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF-052 FILTER
Zoro #
G610839325
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1/4 in
Overall Length
4.4 in
Overall Diameter
2.4 in
Details
Item
Liquid Line Filter Dryer
Standards
UL Listed
Product Type
Liquid Line Filter Dryer
Body Material
Steel
Connection Type
SAE Flare
Operating Pressure - Maximum
500 psi
Connection Gender
Male
Description
Liquid Line Filter Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.