Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 6.3in L, 650 psi

  • Mfr # BF-165S - 5/8 ODF

  • Zoro # G610832081


product price: $72.69
/ea

Key Features

Standards
UL Listed
Core Type
Molecular Sieve
Overall Length
6.3 in
Control Direction
Bi-Directional
Connection Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF-165S - 5/8 ODF
Zoro #
G610832081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.3 in
Shell Length
5.1 in
System Size - R-22
9 ton
Overall Diameter
3 in
For System Size
8 ton
System Size - R-410A
8.5 ton
Connection Size
5/8 in

Details

Item
Liquid Line Filter Dryer
Standards
UL Listed
Core Type
Molecular Sieve
Control Direction
Bi-Directional
Connection Material
Copper
Connection Gender
Female
Body Material
Steel
Holding Capacity - R-410A
7.6 oz
Product Type
Liquid Line Filter Dryer
Holding Capacity - R-22
8.7 oz
Connection Type
Sweat
Desiccant Volume
16 cu in
Finish
Powder Painted
Operating Pressure - Maximum
650 psi
For Refrigerant Type
R-410A
For Refrigerant Group
HC, HCFC, HFC, HFO
Filter Area
18 sq in
Water Capacity - R22
20 drop

Description

Liquid Line Filter Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.