Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 7.1in L, 650 psi

  • Mfr # LLD-083-PZK DRIER

  • Zoro # G610854342


product price: $26.89
/ea

Key Features

Standards
UL Listed
For System Size
20 ton
Body Material
Steel
Core Type
Molecular Sieve
Desiccant Volume
8 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLD-083-PZK DRIER
Zoro #
G610854342
UPC #
-
Country of Origin
United States

Dimensions

For System Size
20 ton
Overall Diameter
3 in
System Size - R-410A
4.4 ton
System Size - R-22
4.5 ton
Connection Size
3/8 in
Overall Length
7.1 in

Details

Item
Liquid Line Filter Dryer
Standards
UL Listed
Body Material
Steel
Core Type
Molecular Sieve
Desiccant Volume
8 cu in
For Refrigerant Type
R-410A
Product Type
Liquid Line Filter Dryer
For Refrigerant Group
HC, HCFC, HFC, HFO
Connection Type
Sweat
Connection Gender
Male
Operating Pressure - Maximum
650 psi
Water Capacity - R22
20 drop

Description

Liquid Line Filter Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.