Zoro Homepage

Liquid Line Filter Dryer, 7.3in L, 650 psi

  • Mfr # BF-083-PZK BI FLOW DRIER

  • Zoro # G610854403


product price: $44.59
/ea

Key Features

Standards
UL Listed
Connection Gender
Male
Overall Length
7.3 in
Desiccant Volume
8 cu in
Water Capacity - R22
20 drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF-083-PZK BI FLOW DRIER
Zoro #
G610854403
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.3 in
Connection Size
3/8 in
Overall Diameter
3 in
For System Size
8 ton

Details

Item
Liquid Line Filter Dryer
Standards
UL Listed
Connection Gender
Male
Desiccant Volume
8 cu in
Water Capacity - R22
20 drop
Control Direction
Bi-Directional
For Refrigerant Group
HC, HCFC, HFC, HFO
Connection Type
Sweat
Holding Capacity - R-410A
7.4 oz
Operating Pressure - Maximum
650 psi
Body Material
Steel
Core Type
Molecular Sieve
For Refrigerant Type
R-410A
Product Type
Liquid Line Filter Dryer
Holding Capacity - R-22
8.5 oz

Description

Liquid Line Filter Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.