Zoro Homepage

Liquid Line Filter Dryer, 9.5in L, 650 psi

  • Mfr # LLD-417S

  • Zoro # G710832042


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Desiccant Volume
40 cu in
Connection Size
7/8 in
Water Capacity - R22
20 drop
Overall Diameter
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLD-417S
Zoro #
G710832042
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
7/8 in
Overall Diameter
3.5 in
Overall Length
9.5 in
System Size - R-22
15 ton
For System Size
20 ton
System Size - R-410A
15 ton

Details

Item
Liquid Line Filter Dryer
Standards
UL Listed
Desiccant Volume
40 cu in
Water Capacity - R22
20 drop
Connection Gender
Female
Core Type
Molecular Sieve
Operating Pressure - Maximum
650 psi
Body Material
Steel
Connection Material
Copper
Finish
Powder Painted
Product Type
Liquid Line Filter Dryer
For Refrigerant Type
R-410A
For Refrigerant Group
HC, HCFC, HFC, HFO
Connection Type
Sweat

Description

Liquid Line Filter Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.