Long Nipple Brass Nipple, 1/4 in Male NPTF X 1/4 in Male NPTF

  • Mfr # 1/4 X 4.0 FFF-B

  • Zoro # G900716039


product price:  $20.49
/ea

Key Features

Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Brass
Application
Hydraulic Fluid
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Overall Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1/4 X 4.0 FFF-B
Zoro #
G900716039
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Hex Size
5/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Long Nipple
Pipe Fitting Material
Brass
Item
Nipple
Application
Hydraulic Fluid
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Material Grade
CA360
Color
Brown
Fitting Side B Gender
Male
Fitting Side A Type
NPTF
Maximum Operating Pressure
3,900 psi
Fitting Side B Type
NPTF
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Male

Description

Straight, Brass, CA360, 1/4 in, Male, Threaded, 1/4 in, Male, Threaded, 3,900 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.