This item is Discontinued.

Parker Male Branch Tee, 1/2 In., PK10 372PTC-8-8

This item is Discontinued.

Parker

Male Branch Tee, 1/2 In., PK10 (Discontinued)

Mfr # 372PTC-8-8
Zoro # G4569923
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372PTC-8-8
Zoro #
G4569923
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2 in
Tube Size
1/2 in
Hex Size
15/16 in
Length
2.25 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Pipe Size
1/2 in
Overall Length
2 1/4 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Male Branch Tee
Type
DOT Fitting
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Pressure (PSI)
250 psi
Temp. Range
-40 Degrees to 200 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Application
Air
Color
Black
Fitting Side A Connection Type
NPTF
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
250 psi
Specific Fitting Shape
Adapter Tee
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Nylon
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Compact-Resistant, Impact-Resistant
Fitting Shape
Tee
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
NPTF
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 3 Connection Type
Tube
For Media Type
Compressed Air

Description

Male Branch Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.