Tee, Brass, Comp1/2", MNPT1/2", Comp1/2"

  • Mfr # VS272NTA-8-8

  • Zoro # G4199991


product price:  $25.95
/ea

Key Features

Max. Temp.
200 Degrees F
Basic Pipe Fitting Shape
Tee
Dia./Thread Size
11/16"-20
Tube Fitting Material
Nylon
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS272NTA-8-8
Zoro #
G4199991
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
11/16"-20
Pipe Size
1/2 in
Compression Thread Size
11/16-20
Pipe Size (Fittings)
1/2"
Length
3.1 in
Tube Size
1/2 in
Overall Length
3 3/32 in
Tube Outside Dia.
1/2"
Thread Size
11/16"-20
Thread Size A
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Thread Size B
11/16-20
Thread Size 2
11/16"-20
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
11/16"-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Max. Temp.
200 Degrees F
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Nylon
Item
Compression Tee Fitting
System of Measurement
Imperial
Pipe Fitting Connection Type
Tube x Tube x MNPT
Special Features
D.O.T. Compression Style Fittings for Repairing Truck and Trailer Air Brake Lines; Ribbed Sleeve for Compression and Positive Grip; Stainless Steel Tube Support; Pre-Applied Thread Sealant
Industry Type
Heavy Duty Truck; Trailer; Mobile
Basic Material
Brass
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Connection
Tube x Tube x MNPT
Max. Pressure
150 psi (10 Bar)
Type
Compression
Material
Brass
For Use With
Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
Basic Pipe Fitting Material
Metal
Pressure (PSI)
150
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Temp. Range
-40 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Compatible Tube Material
Nylon, Stainless Steel
Fitting Material
Brass
Thread Sealant Type
Vibra-Seal
Fitting Side B Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Connection Type
Compression
Application
Air, Potable Water
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Adapter Tee
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Compatible Fitting Brands
Parker
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Fitting Side 3 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
For Media Type
Air, Potable Water
Material Grade
C36000
Precleaned Type
Cleaned
Operating Temperature - Maximum
200 Degrees F

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size B 11/16-20, Thread Size A 11/16-20, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.