Tee, Brass, Comp1/2", MNPT1/4", Comp1/2"

  • Mfr # VS272NTA-8-4

  • Zoro # G4054477


product price:  $25.69
/ea

Key Features

Length
2.82 in
Tube Size
1/2 in
Connection
Tube x Tube x MNPT
Thread Size
11/16"-20
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS272NTA-8-4
Zoro #
G4054477
UPC #
-
Country of Origin
United States

Dimensions

Length
2.82 in
Tube Size
1/2 in
Thread Size
11/16"-20
Pipe Size
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/4 in
Overall Length
2 29/32 in
Fitting Side C Tube Outer Diameter
1/2 in
Thread Size A
11/16-20
Thread Size B
11/16-20
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 1
11/16"-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
11/16"-20

Details

Item
Compression Tee Fitting
Connection
Tube x Tube x MNPT
Material
Brass
Specific Pipe Fitting Shape
Branch Tee
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Temp. Range
-40 Degrees to 200 Degrees F
Type
Compression
Pressure (PSI)
150
Pipe Fitting Connection Type
Tube x Tube x MNPT
Application
Air, Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Fitting Side C Connection Type
Compression
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon, Stainless Steel
Specific Fitting Shape
Adapter Tee
Thread Sealant Type
Vibra-Seal
Fitting Shape
Tee
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
System of Measurement
Imperial
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water
Material Grade
C36000
Connector Type
Adapter
Compatible Fitting Brands
Parker
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
40 Degrees F
Precleaned Type
Cleaned
Fitting Features
Rigid
Operating Pressure - Maximum
150 psi

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size B 11/16-20, Thread Size A 11/16-20, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.