Strt, Brass, Comp. 1/2 in, MNPT 3/8 in

  • Mfr # VS68NTA-8-4

  • Zoro # G4149467


product price:  $7.29
/ea

Key Features

Material
Brass
Pipe Fitting Connection Type
MNPT x Tube
Pressure (PSI)
150
Basic Pipe Fitting Material
Metal
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS68NTA-8-4
Zoro #
G4149467
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
11/16 in
Length
1.85 in
Tube Size
1/2 in
Thread Size
11/16"-20
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 27/32 in
Thread Size B
11/16-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20
Fitting Side 2 Pipe Size
1/4 in

Details

Material
Brass
Pipe Fitting Connection Type
MNPT x Tube
Pressure (PSI)
150
Basic Pipe Fitting Material
Metal
Type
Compression
Connection
Tube x MNPT
Temp. Range
-40 Degrees to 200 Degrees F
Item
Compression Fitting Adapter
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Basic Pipe Fitting Shape
Connector
Specific Pipe Fitting Shape
Connector
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Compatible Fitting Brands
Parker Hannifin
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon
Application
Air
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Specific Fitting Shape
Straight Adapter
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Series
NTA
Thread Sealant Type
Vibra-Seal
Fitting Shape
Straight
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Material Grade
CA360
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Precleaned Type
Cleaned
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 11/16-20, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.