Strt, Brass, Comp. 3/8 in, MNPT 1/4 in

  • Mfr # VS68NTA-6-8

  • Zoro # G4097983


product price:  $7.49
/ea

Key Features

Connection
Tube x MNPT
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Type
Compression
Thread Size
17/32"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS68NTA-6-8
Zoro #
G4097983
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
17/32"-24
Tube Size
3/8 in
Hex Size
7/8 in
Pipe Size (Fittings)
1/2"
Pipe Size
1/2 in
Length
1.89 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/2 in
Thread Size B
17/32-24
Overall Length
1 7/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
17/32-24

Details

Connection
Tube x MNPT
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Type
Compression
Temp. Range
-40 Degrees to 200 Degrees F
Item
Compression Fitting Adapter
Material
Brass
Basic Pipe Fitting Material
Metal
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Pressure (PSI)
150
Pipe Fitting Connection Type
MNPT x Tube
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
Application
Air
Compatible Fitting Brands
Parker Hannifin
Fitting Side B Connection Type
MNPT
Thread Sealant Type
Vibra-Seal
Specific Fitting Shape
Straight Adapter
Fitting Material
Brass
Series
NTA
Fitting Side A Connection Type
Compression
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Fitting Shape
Straight
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
For Media Type
Air
Precleaned Type
Cleaned
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Material Grade
CA360
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 17/32-24, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.