Zoro Homepage

Fitting, Straight, Brass, Push-Fit 3/8 in, MNPT 1/4 in

  • Mfr # 68PTC-6-4

  • Zoro # G3924776


product price: $8.49
/ea

Key Features

Pipe Size
1/4 in
Basic Pipe Fitting Material
Metal
Hex Size
3/4 in
Tube Size
3/8 in
Pipe Fitting Connection Type
MNPT x Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PTC-6-4
Zoro #
G3924776
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Hex Size
3/4 in
Tube Size
3/8 in
Length
1.43 in
Thread Size
1/4"
Pipe Size (Fittings)
1/4"
Fitting Thread Size
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.