Shop PARKER
See all product information
Create Account
Male JIC 37 Degrees - Rigid
- Mfr # 20320-12-12
- Zoro # G324881214
product price:Â
$
57.05
/ea
Key Features
Standards
SAE 100R5
Max. Working Pressure @ 70 F
1,500 psi
Thread Size
1 1/16"-12
Hose Fitting A Connection Type
Threaded
For Use With Hose Series
201, 206, 221FR, 266, SS25UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20320-12-12
- Zoro #
- G324881214
- UPC #
- -
- Country of Origin
- United States
- Standards
- SAE 100R5
- Max. Working Pressure @ 70 F
- 1,500 psi
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- For Hose O.D.
- 1 in
- Series
- 20
- Item
- Hydraulic Hose Fitting
- For Hose I.D.
- 5/8 in
- Finish/Coating
- Trivalent Chromate Zinc
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 5/8 in, 1,500 psi, Fitting Shape Straight, Thread Size 1 1/16 In.-12, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 in, Trivalent Chromate Zinc, Overall Length 3.35 in, SAE 100R5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.