Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 10126-12-12
- Zoro # G224881659
product price:Â
$
22.69
/ea
Key Features
Standards
SAE J516
Hose Fitting A Connection Type
Threaded
For Use With Hose Series
201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
Hose Fitting B Size
5/8 in
Thread Size
3/4"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10126-12-12
- Zoro #
- G224881659
- UPC #
- -
- Country of Origin
- United States
- Standards
- SAE J516
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- For Hose I.D.
- 5/8 in
- Series
- 26
- Max. Working Pressure @ 70 F
- 7,500 psi
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 5/8 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 7,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.