Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 10126-4-4
- Zoro # G124881605
product price:Â
$
10.95
/ea
Key Features
Thread Size
1/4"-18
For Use With Hose Series
201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
Max. Working Pressure @ 70 F
5,500 psi
Hose Fitting B Size
3/16 in
Hose Fitting A Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10126-4-4
- Zoro #
- G124881605
- UPC #
- -
- Country of Origin
- United States
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- Max. Working Pressure @ 70 F
- 5,500 psi
- For Hose I.D.
- 3/16 in
- Series
- 26
- Item
- Hydraulic Crimp Fitting
- Standards
- SAE J516
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 3/16 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 5,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516