Shop PARKER
See all product information
Create Account
Male NPTF Pipe, Rigid
- Mfr # 10143-12-16
- Zoro # G109822142
product price:Â
$
37.79
/ea
Key Features
Max. Working Pressure @ 70 F
5,000 psi
For Use With Hose Series
187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092
Series
43
For Hose I.D.
1 in
Standards
JIC SAE J514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10143-12-16
- Zoro #
- G109822142
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 5,000 psi
- For Use With Hose Series
- 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092
- Series
- 43
- For Hose I.D.
- 1 in
- Standards
- JIC SAE J514
- Hose Fitting A Connection Type
- Threaded
- Item
- Hydraulic Crimp Fitting
Dimensions
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 1 in
- Thread Size
- 3/4"-14
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092, For Hose I.D. 1 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 5,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.