Shop PARKER
See all product information
Create Account
Male NPTF Pipe, Rigid
- Mfr # 10143-16-12
- Zoro # G909822168
product price:Â
$
27.15
/ea
Key Features
Hose Fitting B Size
3/4 in
Thread Size
1"-11 1/2
For Use With Hose Series
187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092
For Hose I.D.
3/4 in
Hose Fitting A Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10143-16-12
- Zoro #
- G909822168
- UPC #
- -
- Country of Origin
- United States
- For Use With Hose Series
- 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 3/4 in
- Max. Working Pressure @ 70 F
- 6,000 psi
- Hose Fitting A Connection Type
- Threaded
- Series
- 43
- Standards
- JIC SAE J514
Dimensions
- Hose Fitting B Size
- 3/4 in
- Thread Size
- 1"-11 1/2
- Hose Fitting A Size
- 1 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092, For Hose I.D. 3/4 in, Thread Size 1 In.-11 1/2, Fitting Shape Straight, Rigid, 6,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.