Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 20130-12-12
- Zoro # G424883460
product price:Â
$
83.15
/ea
Key Features
For Hose O.D.
1 in
Hose Fitting A Size
3/4 in
Finish/Coating
Trivalent Chromate Zinc
Thread Size
3/4"-14
Max. Working Pressure @ 70 F
1,525 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20130-12-12
- Zoro #
- G424883460
- UPC #
- -
- Country of Origin
- United States
- For Hose O.D.
- 1 in
- Item
- Hydraulic Hose Fitting
- Finish/Coating
- Trivalent Chromate Zinc
- Max. Working Pressure @ 70 F
- 1,525 psi
- Series
- 30
- Standards
- SAE 100R1
- For Hose I.D.
- 3/4 in
- For Use With Hose Series
- 302
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 302, For Hose I.D. 3/4 in, 1,525 psi, Fitting Shape Straight, Thread Size 3/4 In.-14, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 in, Trivalent Chromate Zinc, Overall Length 3.2 in, SAE 100R1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.