Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 20130-4-4
- Zoro # G724883016
product price:Â
$
38.65
/ea
Key Features
Overall Length
2.38 in
Standards
SAE 100R1
Finish/Coating
Trivalent Chromate Zinc
For Hose O.D.
7/16 in
Max. Working Pressure @ 70 F
3,250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20130-4-4
- Zoro #
- G724883016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.38 in
- Hose Fitting A Size
- 1/4 in
- Thread Size
- 1/4"-18
- Hose Fitting B Size
- 1/4 in
- Length
- 2.38 in
Details
- Standards
- SAE 100R1
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose O.D.
- 7/16 in
- Max. Working Pressure @ 70 F
- 3,250 psi
- For Use With Hose Series
- 302
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 1/4 in
- Item
- Hydraulic Hose Fitting
- Series
- 30
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 302, For Hose I.D. 1/4 in, 3,250 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 7/16 in, Trivalent Chromate Zinc, Overall Length 2.38 in, SAE 100R1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.