Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 20130-6-6
- Zoro # G824883381
product price:Â
$
42.79
/ea
Key Features
For Hose I.D.
3/8 in
Hose Fitting B Size
3/8 in
Thread Size
3/8"-18
Max. Working Pressure @ 70 F
2,600 psi
Standards
SAE 100R1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20130-6-6
- Zoro #
- G824883381
- UPC #
- -
- Country of Origin
- United States
- For Hose I.D.
- 3/8 in
- Max. Working Pressure @ 70 F
- 2,600 psi
- Standards
- SAE 100R1
- For Hose O.D.
- 9/16 in
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- 302
- Finish/Coating
- Trivalent Chromate Zinc
- Series
- 30
- Item
- Hydraulic Hose Fitting
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 302, For Hose I.D. 3/8 in, 2,600 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 9/16 in, Trivalent Chromate Zinc, Overall Length 2.58 in, SAE 100R1