Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Rigid
- Mfr # 20142-4-4
- Zoro # G424880995
product price:Â
$
38.75
/ea
Key Features
Hose Fitting A Size
1/4 in
Overall Length
2.36 in
Standards
SAE 100R5
For Use With Hose Series
422, 431, 436, 482ST, 482TC
Max. Working Pressure @ 70 F
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20142-4-4
- Zoro #
- G424880995
- UPC #
- -
- Country of Origin
- United States
- Standards
- SAE 100R5
- For Use With Hose Series
- 422, 431, 436, 482ST, 482TC
- Max. Working Pressure @ 70 F
- 3,000 psi
- For Hose I.D.
- 1/4 in
- Hose Fitting A Connection Type
- Threaded
- For Hose O.D.
- 7/16 in
- Finish/Coating
- Trivalent Chromate Zinc
- Series
- 42
- Item
- Hydraulic Hose Fitting
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 422, 431, 436, 482ST, 482TC, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 7/16 in, Trivalent Chromate Zinc, Overall Length 2.36 in, SAE 100R5