Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Swivel
- Mfr # 101HY-12-12
- Zoro # G224883462
product price:Â
$
22.49
/ea
Key Features
For Hose I.D.
3/4 in
Hose Fitting A Size
3/4 in
Series
HY
Hose Fitting B Size
3/4 in
Max. Working Pressure @ 70 F
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101HY-12-12
- Zoro #
- G224883462
- UPC #
- -
- Country of Origin
- United States
- For Hose I.D.
- 3/4 in
- Series
- HY
- Max. Working Pressure @ 70 F
- 3,000 psi
- Hose Fitting A Connection Type
- Threaded
- Standards
- SAE DIN
- For Use With Hose Series
- AX, BXX
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series AX, BXX, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE DIN