Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Swivel
- Mfr # 101HY-6-6
- Zoro # G224880928
product price:Â
$
11.15
/ea
Key Features
Thread Size
3/8"-18
Max. Working Pressure @ 70 F
4,500 psi
Hose Fitting B Size
3/8 in
For Hose I.D.
3/8 in
Hose Fitting A Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101HY-6-6
- Zoro #
- G224880928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-18
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 3/8 in
Details
- Max. Working Pressure @ 70 F
- 4,500 psi
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 3/8 in
- Hose Fitting A Connection Type
- Threaded
- Standards
- SAE DIN
- For Use With Hose Series
- AX, BXX
- Series
- HY
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series AX, BXX, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 4,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE DIN
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.