Shop PARKER
See all product information
Create Account
Male NPTF Pipe, Swivel
- Mfr # 11343-6-4
- Zoro # G909822342
product price:Â
$
27.15
/ea
Key Features
Hose Fitting A Connection Type
Threaded
Standards
JIC SAE J514
Hose Fitting A Size
3/8 in
Series
43
For Hose I.D.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11343-6-4
- Zoro #
- G909822342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 3/8 in
- Hose Fitting B Size
- 1/4 in
- Thread Size
- 3/8"-18
Details
- Hose Fitting A Connection Type
- Threaded
- Standards
- JIC SAE J514
- Series
- 43
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 1/4 in
- For Use With Hose Series
- 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 787/TC/ST (-04 and -06), 797/TC/ST (-04 and -06), 881, 7092
- Max. Working Pressure @ 70 F
- 6,000 psi
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 787/TC/ST (-04 and -06), 797/TC/ST (-04 and -06), 881, 7092, For Hose I.D. 1/4 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 6,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.