Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Swivel
- Mfr # 113HY-6-6
- Zoro # G624882959
product price:Â
$
36.05
/ea
Key Features
For Hose I.D.
3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting A Connection Type
Threaded
Thread Size
3/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113HY-6-6
- Zoro #
- G624882959
- UPC #
- -
- Country of Origin
- United States
- For Hose I.D.
- 3/8 in
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 4,500 psi
- Item
- Hydraulic Crimp Fitting
- For Use With Hose Series
- AX, BXX
- Series
- HY
- Standards
- SAE DIN
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series AX, BXX, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 4,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE DIN