Shop PARKER
See all product information
Create Account
Male NPTF Pipe - Swivel
Mfr # 113HY-8-8
Zoro # G824882063
product price:Â
$
42.15
/ea
Key Features
Series
HY
Hose Fitting A Size
1/2 in
For Hose I.D.
1/2 in
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113HY-8-8
- Zoro #
- G824882063
- UPC #
- -
- Country of Origin
- United States
- Series
- HY
- For Hose I.D.
- 1/2 in
- Max. Working Pressure @ 70 F
- 5,000 psi
- Hose Fitting A Connection Type
- Threaded
- Standards
- SAE DIN
- For Use With Hose Series
- AX, BXX
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series AX, BXX, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, 5,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE DIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.