This item is Discontinued.

Parker Male Run Tee, 3/8 in. Thread Sz, 2.08 in L 371PTC-4-6

This item is Discontinued.

Parker

Male Run Tee, 3/8 in. Thread Sz, 2.08 in L (Discontinued)

Mfr # 371PTC-4-6
Zoro # G5234175
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371PTC-4-6
Zoro #
G5234175
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 15/16 in
Fitting Side A Pipe Size
3/8 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Pipe Size
3/8 in

Details

Item
Male Run Tee
Material
Nylon
Sub-Category
Tees
Application
Air
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Color
Black
Maximum Operating Pressure
250 psi
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Fitting Material
Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Compact-Resistant, Impact-Resistant
Minimum Operating Temperature
-40 Degrees F
Compatible Tube Material
Nylon, Stainless Steel
Fitting Side A Connection Type
NPTF
Specific Fitting Shape
Adapter Tee
Fitting Shape
Tee
Connector Type
Adapter
For Media Type
Compressed Air
Fitting Side 3 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
NPTF
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Tube

Description

Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.