Zoro Homepage

Manifold, 1/2NPT, Valveair II Series

  • Mfr # K142231

  • Zoro # G3291592


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 9/16 in
Overall Width
3 3/8 in
Overall Height
2 9/16 in
Length (In.)
7 14/25 in
For Use With
3FEV9, 3FEW1, 3FEW3, 3FEW7, 3FEX1, 3FEX3, 3FEX5, 3FEX8, 3FEY1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K142231
Zoro #
G3291592
UPC #
094705198896
Country of Origin
United States

Dimensions

Overall Length
7 9/16 in
Overall Width
3 3/8 in
Overall Height
2 9/16 in
Length (In.)
7 14/25 in
Width (In.)
3 19/50 in
Height (In.)
2 14/25 in
Valve Port Size
1/2 in
Valve Port Connection Size
1/2 in

Details

Item
Manifold Base
For Use With
3FEV9, 3FEW1, 3FEW3, 3FEW7, 3FEX1, 3FEX3, 3FEX5, 3FEX8, 3FEY1
Number of Stations
1
Number of Valve Stations
1
Series
Valveair II
NPT Port (In.)
1/2
Product Type
Manifold Base
Includes Mounting Hardware
Hardware Included
Compatible Manufacturer Model Number
L6553910253, L6753910253
Compatible Brand
Parker
Coefficient of Volume (Cv)
4.8
Port Location
Bottom, End
Valve Port Connection Type
NPT
Number of Valve Ports
1
Compatible Series
Valvair II

Description

Manifold Base, For Use With 3FEV9, 3FEW1, 3FEW3, 3FEW7, 3FEX1, 3FEX3, 3FEX5, 3FEX8, 3FEY1, Number of Valve Stations 1, Valve Port Size 1/2 in, Cv -, Solenoid Valve Manifold, Valveair II Series, Length (In.) 7 14/25 in, Width (In.) 3 19/50 in, Height (In.) 2 14/25 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.