Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold, Nylon, Tube 1/2", 1/2",

  • Mfr # 24M-8-8

  • Zoro # G5234139


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1/2 in X 1/2 in
Sub-Category
Connectors
Application
Air
Standards
DOT FMVSS 571.106, SAE J2494-3
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M-8-8
Zoro #
G5234139
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in X 1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
6 1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Manifold Fitting
Sub-Category
Connectors
Application
Air
Standards
DOT FMVSS 571.106, SAE J2494-3
Material
Nylon
Color
Black
Resistance Properties
Compact-Resistant, Impact-Resistant
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Specific Fitting Shape
4 Outlet Manifold
Fitting Material
Nylon
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Compatible Tube Material
Nylon, Stainless Steel
Fitting Shape
Manifold
Connector Type
Reducer
For Media Type
Compressed Air
Operating Pressure - Maximum
250 psi
Fitting Features
Rigid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube

Description

Push-Fit Manifold Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 6 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.