Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold, Nylon, Tube 3/8", 1/4",

  • Mfr # 24M-6-4

  • Zoro # G5234148


product price: $64.89
/ea

Key Features

Tube Size
3/8 in x 1/4 in
Sub-Category
Connectors
Standards
DOT FMVSS 571.106, SAE J2494-3
Material
Nylon
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M-6-4
Zoro #
G5234148
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in x 1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Manifold Fitting
Sub-Category
Connectors
Standards
DOT FMVSS 571.106, SAE J2494-3
Material
Nylon
Application
Air
Color
Black
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
Push-to-Connect
Specific Fitting Shape
4 Outlet Manifold
Compatible Tube Material
Nylon, Stainless Steel
Release Type
Button
Fitting Material
Nylon
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Compact-Resistant, Impact-Resistant
Fitting Shape
Manifold
Connector Type
Reducer
Fitting Features
Rigid
Operating Pressure - Maximum
250 psi
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
200 Degrees F
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F

Description

Push-Fit Manifold Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.