Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold, Single, ISO Valve 15407-2, 1/8NPT

  • Mfr # PS561151JP

  • Zoro # G2721327


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Overall Width
1 5/8 in
Overall Height
2 1/2 in
Number of Valve Stations
0
NPT Port (In.)
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS561151JP
Zoro #
G2721327
UPC #
190735623152
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
1 5/8 in
Overall Height
2 1/2 in
Height (In.)
2 12/25 in
Valve Port Size
1/8 in
Length (In.)
5 49/50 in
Width (In.)
1 61/100 in
Valve Port Connection Size
1/8 in

Details

Item
Manifold Base
Number of Valve Stations
0
NPT Port (In.)
1/8
Series
ISO Valve 15407-2
Number of Stations
0
Includes
Gaskets
For Use With
15407-2 Valves (ISO Size 02)
Body Material
Aluminum
Standards
CSA/cUS
Operating Temperature - Maximum
120 Degrees F
Operating Pressure - Maximum
145 psi
Product Type
Manifold Base
Port Location
End
IP Rating
IP65
Number of Valve Ports
0
Valve Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F
Includes Mounting Hardware
Hardware Included
Compatible Series
15407-2
Electrical Connection Type
Plug-In

Description

Manifold Base, For Use With 15407-2 Valves (ISO Size 02), Number of Valve Stations 0, Valve Port Size 1/8 in, Cv -, Solenoid Valve Manifold, ISO Valve 15407-2 Series, Length (In.) 5 49/50 in, Width (In.) 1 61/100 in, Height (In.) 2 12/25 in, Includes Gaskets

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.