Zoro Homepage

Manual Air Control Valve, 3-Way, 1/4In NPT

  • Mfr # 524211000

  • Zoro # G2679625


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Roller/Spring
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524211000
Zoro #
G2679625
UPC #
094705047828
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Length
4 1/4 in
Overall Width
1 1/16 in
Valve Port Size
1/4 in
Pipe Size
1/4"
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Roller/Spring
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Three-Way
Number of Positions
Two-Position
Air Valve Type
3-Way, 2-Position
Valve Max. Pressure Rating
150 psi
Connection
NPT
Max. Pressure
150 psi
Valve Ways and Positions
3-Way/2-Position
Valve Temp. Range
32 Degrees to 175 Degrees F
Max. CFM - Valves
0.83 cfm
Valve Actuator / Return
Roller / Spring
Body Material
Aluminum
Temp. Range
32 Degrees to 175 Degrees F
Application
Assembly Lines, Conveyance, Industrial, Packaging
Seal Material
Buna-N
Poppet Material
Nylon
Return Action
Spring Return
Product Type
Manual Air Control Valve
Number of Ports
3
For Media
Air
Valve Port Connection Gender
Female
Operating Temperature - Maximum
175 Degrees F
Valve Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Valve Action
Normally Closed
Operating Temperature - Minimum
32 Degrees F
Lubrication
Lubrication Not Required
Actuator Color
Black
Valve Type
Spool
Exhaust Port Connection Type
Threaded
Bushing Material
Brass
Actuator Type
Roller
Spacer Material
Zinc
Operating Pressure - Maximum
150 psi
Standards
CE Certified, RoHS Compliant
Coefficient of Volume (Cv)
0.83
Operating Pressure - Minimum
0 psi
Body Style
Inline
Flow Rate - Maximum
0.83 scfm
Vacuum Rating
Vacuum Operable

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Roller / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Not Applicable, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 4 1/4 in, Overall Height 1 5/8 in, Overall Width 1 1/16 in, Series DirectAir 4, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.