Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 3-Way, 1/8In NPT

  • Mfr # 404111000

  • Zoro # G3316555


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Plunger/Spring
Center Position
Closed
Coefficient of Volume
0.2
Series
DirectAir 2
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404111000
Zoro #
G3316555
UPC #
999570358171
Country of Origin
United States

Dimensions

Overall Height
1 5/16 in
Overall Length
3 3/8 in
Overall Width
5/8 in
Valve Port Size
1/8 in
Pipe Size
1/8"
For Panel Cutout Length
3/4 in
Valve Port Connection Size
1/8 in
For Panel Cutout Width
1/2 in
Exhaust Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Plunger/Spring
Center Position
Closed
Coefficient of Volume
0.2
Series
DirectAir 2
Number of Ways
Three-Way
Number of Positions
Two-Position
Max. CFM - Valves
0.17 cfm
Max. Pressure
150 psi
Valve Ways and Positions
3-Way/2-Position
Valve Temp. Range
32 Degrees to 175 Degrees F
Valve Actuator / Return
Plunger / Spring
Air Valve Type
3-Way, 2-Position
Valve Max. Pressure Rating
150 psi
Connection
NPT
Temp. Range
32 Degrees to 175 Degrees F
Body Material
Aluminum
Seal Material
Fluorocarbon/Nitrile
Application
Assembly Lines, Conveyance, Industrial, Packaging
Bushing Material
Brass
Poppet Material
Nylon
Operating Pressure - Maximum
150 psi
Vacuum Rating
Vacuum Operable
Lubrication
Lubrication Not Required
Coefficient of Volume (Cv)
0.17
Number of Ports
3
Exhaust Port Connection Gender
Female
Standards
CE Certified, RoHS Compliant
Return Action
Spring Return
Valve Type
Poppet
Body Style
Inline
Operating Pressure - Minimum
0 psi
Actuator Type
Plunger
Operating Temperature - Minimum
32 Degrees F
Valve Port Connection Type
NPT
Actuator Color
Black
Valve Port Connection Gender
Female
Flow Rate - Maximum
0.17 scfm
For Media
Air
Spacer Material
Aluminum
Exhaust Port Connection Type
Threaded
Operating Temperature - Maximum
175 Degrees F
Spool Material
Stainless Steel
Valve Action
Normally Closed
Product Type
Manual Air Control Valve

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Plunger / Spring, Max. CFM - Valves 0.17 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 3 3/8 in, Overall Height 1 5/16 in, Overall Width 5/8 in, Series DirectAir 2, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.