Manual Air Control Valve, 3-Way, 1/8In NPT
Mfr # 404411000
Zoro # G2795581
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Actuator/Return
Button/Spring
Center Position
Closed
Coefficient of Volume
0.2
Series
DirectAir 2
Number of Ways
Three-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404411000
Zoro #
G2795581
UPC #
999570136397
Country of Origin
United States
Dimensions
Overall Height
1 5/16 in
Overall Length
4 1/8 in
Overall Width
5/8 in
Pipe Size
1/8"
Valve Port Size
1/8 in
Exhaust Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in
For Panel Cutout Width
1/2 in
For Panel Cutout Length
3/4 in
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 0.17 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 4 1/8 in, Overall Height 1 5/16 in, Overall Width 5/8 in, Series DirectAir 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.