Manual Air Control Valve, 4-Way, 1/4In NPT
Mfr # 521811000
Zoro # G2883115
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Actuator/Return
Lever/Spring
Center Position
Closed
Coefficient of Volume
0.8
Series
DirectAir 4
Number of Ways
Four-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521811000
Zoro #
G2883115
UPC #
000521811000
Country of Origin
United States
Dimensions
Overall Height
4 1/16 in
Overall Length
5 3/4 in
Overall Width
1 1/16 in
Pipe Size
1/4"
Valve Port Size
1/4 in
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 5 3/4 in, Overall Height 4 1/16 in, Overall Width 1 1/16 in, Series DirectAir 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.