Zoro Homepage

Manual Air Control Valve, 4-Way, 3/8In NPT

  • Mfr # 422CR021K

  • Zoro # G2520804


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Lever/Spring
Coefficient of Volume
2.9
Series
42
Number of Ways
Four-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422CR021K
Zoro #
G2520804
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/16 in
Overall Length
6 11/16 in
Overall Width
2 1/8 in
Pipe Size
3/8"
Valve Port Size
3/8 in
Valve Port Connection Size
3/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Lever/Spring
Coefficient of Volume
2.9
Series
42
Number of Ways
Four-Way
Number of Positions
Two-Position
Body Material
Aluminum
Connection
NPT
Air Valve Type
4-Way, 2-Position
Valve Temp. Range
0 Degrees to 140 Degrees F
Max. Pressure
150 psi
Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Lever / Spring
Max. CFM - Valves
2.9 cfm
Temp. Range
0 Degrees to 140 Degrees F
Valve Max. Pressure Rating
150 psi
Actuator Color
Black
Valve Type
Spool
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Actuator Type
Lever
Coefficient of Volume (Cv)
2.9
Flow Rate - Maximum
2.9 scfm
Body Style
Inline
Valve Port Connection Type
NPT
Return Action
Spring Return
Exhaust Port Connection Type
Threaded
For Media
Air
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
150 psi
Valve Port Connection Gender
Female
Operating Temperature - Maximum
140 Degrees F
Product Type
Manual Air Control Valve
Number of Ports
5

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 2.9 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 0 Degrees to 140 Degrees F, Center Position Not Applicable, Coefficient of Volume 2.9, Body Material Aluminum, Overall Length 6 11/16 in, Overall Height 5 1/16 in, Overall Width 2 1/8 in, Series 42, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.