Zoro Homepage

MECHANICAL ZERO LOSS DRAIN

  • Mfr # HDF180NPTA

  • Zoro # G911631499


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 1/8 in
Overall Depth
4 5/16 in
Overall Height
4 3/8 in
Body Material
Aluminum
Drain Type
External Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDF180NPTA
Zoro #
G911631499
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
6 1/8 in
Overall Depth
4 5/16 in
Overall Height
4 3/8 in
Outlet Size
1/2 in
Inlet Size
1 in

Details

Item
Mechanical Zero Loss Drain
Body Material
Aluminum
Drain Type
External Float
Maximum Flow Rate
3,532 cfm
Outlet Gender
Female
Number of Air Outlets
1
Drain Port Connection Style
Threaded
Outlet Type
NPT
Inlet Type
NPT
Inlet Gender
Female
Minimum Operating Temperature
35 Degrees F
Number of Air Inlets
1
Minimum Operating Pressure
15 psig
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
232 psig

Description

Mechanical Zero Loss Drain, Inlet Size 1 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size Not Applicable, Drain Port Gender Not Applicable, Drain Port Type Not Applicable, Maximum Operating Pressure 232 psig, Minimum Operating Pressure 15 psig, Number of Air Inlets 1, Voltage Not Applicable, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 35 Degrees F, Overall Depth 4 5/16 in, Overall Height 4 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.