Zoro Homepage

Metal Bowl Kit, Zinc

  • Mfr # PS835P

  • Zoro # G4863397


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
250 psi
Max. Temp. (F)
175 Degrees F
For Use with Stock Number
07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD
Includes
Manual Drain, Metal Bowl, Sight Glass
Fits
07A, 07E, 07F, 07G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS835P
Zoro #
G4863397
UPC #
-
Country of Origin
United States

Details

Item
Metal Bowl Kit
Max. Pressure (PSI)
250 psi
Max. Temp. (F)
175 Degrees F
For Use with Stock Number
07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD
Includes
Manual Drain, Metal Bowl, Sight Glass
Fits
07A, 07E, 07F, 07G
Material
Zinc
Max. Working Pressure (PSI)
250
For Use On
07A, 07E, 07F, 07G
Body Material
Zinc
Compatible with Brand
Parker
Compatible with Manufacturer Part Number
07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD
Drain Type
Automatic Float Drain
Series
PAII

Description

Metal Bowl Kit, Compatible with Manufacturer Part Number 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD, Series PAII, Body Material Zinc, Compatible with Brand Parker, Drain Type Automatic Float Drain, Includes Manual Drain, Metal Bowl, Sight Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.