Zoro Homepage

Metering Valve, 5 gpm, 5,000 psi, Steel

  • Mfr # MV400S

  • Zoro # G0494697


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Valve Type
Needle
Body Material
Steel
Connection Type
NPT
Overall Height
3.615 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV400S
Zoro #
G0494697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.615 in
Overall Length
2 in
Overall Width
2 in
Width (In.)
0.81 in
Pipe Size
1/4"
Length (In.)
2.0 in
Inlet Port Size - Hydraulic Valves
1/4 in NPT
Height (In.)
3.21 in
Outlet Port Size - Hydraulic Valves
1/4 in NPT
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Port-to-Port Length
2 in

Details

Item
Metering Valve
Valve Type
Needle
Body Material
Steel
Connection Type
NPT
Series
MV
Max. Flow - Hydraulic Valves
5 gpm
Reverse Free Flow
No
Body Material - Hydraulic Valves
Steel
Valve Type - Hydraulic Valves
Hydraulic Needle Valve
Max. Pressure - Hydraulic Valves
5,000 psi
Ball Valve Product Group
Manual
Number of Ways
Two-Way
Flow Rate - Maximum
5 gpm
Actuation Mechanism
Manual
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
NPT
Pressure - Maximum
5,000 psi
Valve Control
Flow Control
Adjustment Method
Rotary Knob
Outlet Connection Type
NPT
For Media
Oil
Coefficient of Volume (Cv)
0.493
Mounting
Inline
Includes Seals
Seals Included
Seal Material
Nitrile
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Control Direction
Two-Way

Description

Metering Valve, Flow Rate - Maximum 5 gpm, Valve Type Needle, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Number of Ways Two-Way, Seal Material Nitrile, Control Direction Two-Way, Coefficient of Volume (Cv) 0.493, For Media Oil, Inlet Connection Size 1/4 in, Mounting Inline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.