Shop PARKER

Metering Valve, Steel, No 6 SAE, 5 GPM Max

  • Mfr # MV620S

  • Zoro # G2598005


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Needle
Body Material
Steel
Overall Height
3.8 in
Overall Length
2.38 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MV620S
Zoro #
G2598005
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.8 in
Overall Length
2.38 in
Overall Width
2 in
Width (In.)
1.0 in
Height (In.)
3.51 in
Length (In.)
2.38 in
Outlet Port Size - Hydraulic Valves
#6 SAE
Inlet Port Size - Hydraulic Valves
#6 SAE
Outlet Connection Size
#6
Inlet Connection Size
#6
Port-to-Port Length
2.38 in

Details

Item
Metering Valve
Valve Type
Needle
Body Material
Steel
Series
MV
Max. Flow - Hydraulic Valves
5 gpm
Max. Pressure - Hydraulic Valves
5,000 psi
Ball Valve Product Group
Manual
Body Material - Hydraulic Valves
Steel
Valve Type - Hydraulic Valves
Hydraulic Needle Valve
Reverse Free Flow
No
Inlet Connection Type
SAE O-Ring Boss
Control Direction
Two-Way
Valve Control
Flow Control
Mounting
Inline
Coefficient of Volume (Cv)
0.493
Operating Temperature - Maximum
250 Degrees F
Pressure - Maximum
5,000 psi
Seal Material
Nitrile
For Media
Oil
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Includes Seals
Seals Included
Actuation Mechanism
Manual
Adjustment Method
Rotary Knob
Number of Ways
Two-Way
Outlet Connection Type
SAE O-Ring Boss
Flow Rate - Maximum
5 gpm

Description

Metering Valve, Flow Rate - Maximum 5 gpm, Valve Type Needle, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type SAE O-Ring Boss, Outlet Connection Type SAE O-Ring Boss, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Number of Ways Two-Way, Seal Material Nitrile, Control Direction Two-Way, Coefficient of Volume (Cv) 0.493, For Media Oil, Inlet Connection Size #6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.