Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M.O. VALVE ASSEMBLY -12 N.C.

  • Mfr # DSH121CRT

  • Zoro # G815921016


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Body Material
Steel
Overall Width
1.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH121CRT
Zoro #
G815921016
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.43 in
Overall Height
4.24 in
Overall Length
2.62 in
Port Connection Size
1.43
Port Connection Dash Size
12
Valve Cavity Size
C12-2

Details

Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Item
Poppet Valve
Body Material
Steel
Series
DSH121
Fluid Viscosity - Maximum
2,000 SUS
Includes Seals
Seals Included
Mounting
Screw-In
Operating Temperature - Minimum
-30 Degrees F
Control Direction
One-Way with Reverse Flow
Operating Temperature - Maximum
250 Degrees F
Body Finish
Zinc Plated
Flow Rate - Maximum
24 gpm
Seal Material
Polyurethane
Valve Action
Normally Closed
Cartridge Material
Steel
Pressure Setting - Maximum
5,000 psi

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C12-2, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 4.24 in, Flow Rate - Maximum 24 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 12, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.