Mounting Clamp, Zinc Plated Steel
Mfr # 202.515-03648GRG
Zoro # G7805974
product price: $205.99
/ea
Free Shipping & Returns
Key Features
For Use With
4VV75, 4VV76, 4VV77
Inside Dia.
8.78 in
For Accumulator Capacity
578 to 3465 cu in
Mounting Hole Size
19/32 in
Compatible With Accumulator Type
Bladder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202.515-03648GRG
Zoro #
G7805974
UPC #
-
Country of Origin
Netherlands
Dimensions
Inside Dia.
8.78 in
Mounting Hole Size
19/32 in
Details
For Use With
4VV75, 4VV76, 4VV77
For Accumulator Capacity
578 to 3465 cu in
Item
Mounting Clamp
Compatible With Accumulator Type
Bladder
Material
Zinc Plated Steel
Description
Mounting Clamp, Zinc Plated Steel, Inside Dia. 8.78 in, Compatible With Accumulator Type Bladder, For Accumulator Capacity 578 to 3465 cu in, Mounting Hole Size 19/32 in, For Use With 4VV75, 4VV76, 4VV77
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.