This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

N Series (Discontinued)

Mfr # N1600S
Zoro # G409818760
Country of Origin United States
Category Needle Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1600S
Zoro #
G409818760
UPC #
-
Country of Origin
United States

Description

Parker's valve is a two-step needle that allows fine adjustment at low flow by using the first three turns of the adjusting knob. The next three turns open the valve to full flow and provides standard throttling adjustments. Markets: - Factory Automation - Machine Tools - Marine - Material Handling - Mining - Miscellaneous Industrial - Miscellaneous Manufacturing - Molding - Oil &Gas - Power Generation - Vehicle Assembly Facilities Features/Benefits: - Tamperproof option available - Set screw locks the valve on a desired setting - Port sizes available in 8 sizes from 1/8'' to 1 1/4'' - Material offerings are brass, steel and stainless steel - Port options include ISO 6149, NPT, BSPP, BSPT and SAE - The exclusive ''Colorflow'' color-band provide an accurate visual indication of setting Applications: - Suitable for general hydraulic applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.