Shop PARKER
See all product information
Create Account
Needle Valve, 1/4 in Pipe, FNPT x FNPT
Mfr # V-503SDT
Zoro # G608449468
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/4 in
Connection
FNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Standards
ASTM A 105, ASTM A 696, NACE MR0175/ISO 15156-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-503SDT
- Zoro #
- G608449468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1/4 in
- Length
- 2.1 in
- Max. Height
- 3 97/100 in
- Connection Size - Side 1
- 1/4 in
- Overall Length
- 2.1 in
- Nominal Valve Size
- 1/4 in
- Connection Size - Side 2
- 1/4 in
- Maximum Height
- 3 7/8 in
- Wire Rope Length
- 2.1 in
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, FNPT x FNPT Connection, Stem Type 316 Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 10,000 psi, Max. Height 3 97/100 in, Length 2 1/10 in, Standards ASTM A 105, ASTM A 696, NACE MR0175/ISO 15156-3