Nipple, 303 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size
Mfr # SH4-63Y
Zoro # G416267353
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Coupling Component
Plug
Overall Length
1 15/16 in
Hose Fitting Gender
Female
Body Material
303 Stainless Steel
Valve Type
Poppet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH4-63Y
Zoro #
G416267353
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 15/16 in
Max. Outside Dia.
1 5/16 in
Thread Size
1/2"-14
Coupling Size
1/2 in
Details
Coupling Component
Plug
Hose Fitting Gender
Female
Body Material
303 Stainless Steel
Item
Nipple
Valve Type
Poppet
Includes Shut Off
Yes
Standards
ISO 7241-1
Max. Flow Rate
45.425 lpm
Temp. Range
-15 to 400 Deg F
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Seal Material
Fluorocarbon
Coupling Locking Type
Sleeve
Maximum Vacuum
27.4 in Hg
Connection Type
NPTF
Includes Valve
No
Description
Nipple, Plug, 303 Stainless Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.