Nipple, 303 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # SH2-63W

  • Zoro # G716267312


product price: $29.79
/ea

Key Features

Max. Outside Dia.
7/8 in
Seal Material
Ethylene Propylene
Includes Shut Off
Yes
Coupling Locking Type
Sleeve
Body Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH2-63W
Zoro #
G716267312
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
7/8 in
Thread Size
1/4"-18
Coupling Size
1/4 in
Overall Length
1 17/32 in

Details

Seal Material
Ethylene Propylene
Includes Shut Off
Yes
Coupling Locking Type
Sleeve
Body Material
303 Stainless Steel
Valve Type
Poppet
Hose Fitting Gender
Female
Temp. Range
-65 to 400 Deg F
Standards
ISO 7241-1
Coupling Component
Plug
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Includes Valve
No
Maximum Vacuum
27.4 in Hg
Connection Type
NPTF
Max. Flow Rate
11.356 lpm
Item
Nipple

Description

Nipple, Plug, 303 Stainless Steel, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.