Nipple, 303 Stainless Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 1141-63
Zoro # G216246244
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-18
Coupling Locking Type
Thread-to-Connect
Coupling Component
Plug
Maximum Vacuum
20 in Hg
Valve Type
Poppet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1141-63
Zoro #
G216246244
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-18
Overall Length
2 in
Coupling Size
1/4 in
Details
Coupling Locking Type
Thread-to-Connect
Coupling Component
Plug
Maximum Vacuum
20 in Hg
Valve Type
Poppet
Hose Fitting Gender
Female
For Use With
Hydraulic Lines in Corrosive Environments, Off Shore Oil Equipment, Pilot Lines, Test Port Access
Sleeve Material
Brass
Item
Nipple
Connection Type
NPTF
Max. Flow Rate
11.356 lpm
Seal Material
Polyurethane
Includes Valve
No
Body Material
303 Stainless Steel
Temp. Range
-30 to 180 Deg F
Description
Nipple, Plug, 303 Stainless Steel, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.