Nipple, 316 Stainless Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # 4F-Q4VY-SS

  • Zoro # G716245129


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
316 Stainless Steel
Valve Type
Poppet
Max. Outside Dia.
5/8 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F-Q4VY-SS
Zoro #
G716245129
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
5/8 in
Overall Length
2 1/4 in
Coupling Size
1/4 in
Thread Size
1/4"-18

Details

Connection Type
NPT
Body Material
316 Stainless Steel
Valve Type
Poppet
Item
Nipple
Temp. Range
-15 Degrees to 400 Degrees F
Coupling Component
Plug
Includes Valve
No
Seal Material
Fluorocarbon
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Female

Description

Nipple, Plug, 316 Stainless Steel, Coupling Size 1/4 in, Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.