Nipple, 316 Stainless Steel, Fluorocarbon, Push-to-Connect

  • Mfr # 4A-Q4VY-SS

  • Zoro # G716245099


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Coupling Locking Type
Push-to-Connect
Includes Valve
No
Coupling Size
1/4 in
Body Material
316 Stainless Steel
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A-Q4VY-SS
Zoro #
G716245099
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/4 in

Details

Coupling Locking Type
Push-to-Connect
Includes Valve
No
Body Material
316 Stainless Steel
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Seal Material
Fluorocarbon
Temp. Range
-15 Degrees to 400 Degrees F
Item
Nipple
Coupling Component
Plug
Connection Type
A-Lok Tube End
Valve Type
Poppet

Description

Nipple, Plug, 316 Stainless Steel, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products