Nipple, 316 Stainless Steel, Fluorocarbon, Push-to-Connect
Mfr # 6A-Q6VY-SS
Zoro # G616245120
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-15 Degrees to 400 Degrees F
Coupling Locking Type
Push-to-Connect
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Seal Material
Fluorocarbon
Valve Type
Poppet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6A-Q6VY-SS
Zoro #
G616245120
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
3/8 in
Details
Temp. Range
-15 Degrees to 400 Degrees F
Coupling Locking Type
Push-to-Connect
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Seal Material
Fluorocarbon
Valve Type
Poppet
Body Material
316 Stainless Steel
Item
Nipple
Includes Valve
No
Coupling Component
Plug
Connection Type
A-Lok Tube End
Description
Nipple, Plug, 316 Stainless Steel, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.